Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5R
Workwear trousers Mascot
References
mascot:
16079-230-09-82C54
rubix:
384A7900
ean:
5711074437054
Technical specifications
Colour
black
Size
82c54
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5R
Technical specifications
Attributes
Colour
black
Size
82c54
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 42R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 33.5S
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 40"" T"
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 46.5T
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 34.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 48.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 30.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/DANTH 34.5S
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 38.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 40.5S
GISS 886744 URBAN WORK PLUS 1 TROUSERS GREY SIZE M
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 34.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 46S
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 29.5R
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 32"" S"