MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:16079-230-09-90C54
Rubix:384A7915
EAN:5711074437351

Product details : MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5T
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 90/54 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
- Usually arrives within 14 working days
Size
90/54
