Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 34.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 34.5S
Workwear trousers Mascot
References
mascot:
13079-230-11010-76C50
rubix:
385A3334
ean:
5711074449705
Technical specifications
Colour
blue
Size
76c50
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 34.5S
Technical specifications
Attributes
Colour
blue
Size
76c50
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 34.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 34.5R
MASCOT 18365 ACCELERATE GILET D'ANTH/BLACK 3XL
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 44"" R"
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 34R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 34.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 40R
ORN 2500 CONDOR COMBAT TROUSER BLACK 54R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 20S
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 10R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 24S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 6S
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 6S
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 46"" T"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 40.5T