MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 32.5S


Workwear trousers Mascot

References
mascot:13079-230-0309-76C48
rubix:384A7665
ean:5711074438259
MASCOT TROUSERS LEMBERG GREEN BLACK M 76C48
brand logo
Technical specifications
ColourGreen
Size76C48
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 32.5S


Technical specifications


Attributes
ColourGreen
Size76C48
Main materialCotton/Polyester
Grammage205 g/m²
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days