Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5S
Workwear trousers Mascot
References
mascot:
13079-230-0309-76C52
rubix:
384A7667
ean:
5711074438297
Technical specifications
Colour
green
Size
76c52
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5S
Technical specifications
Attributes
Colour
green
Size
76c52
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 48.5R
HELLYHAN 77550_990-D104 CHELSEA EVO BRZ CONS PANT BLACK W40
HELLYHAN 79331_990-L ESSENTIAL SWEATPANT BLACK L
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 52.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 40T
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 42R
"PORTWEST S233BKR38 WOMENS STRECH CARGO TROUSER 38"""
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 44S
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 52.5R
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 34"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 42.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 52.5R
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 8R
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 33"" T"