Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 28.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 28.5R
Workwear trousers Mascot
References
mascot:
13079-230-0309-82C44
rubix:
384A7672
ean:
5711074438396
Technical specifications
Colour
green
Size
82c44
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 28.5R
Technical specifications
Attributes
Colour
green
Size
82c44
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 27T
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 40"" S"
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 50R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 32.5R
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 12S
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 44T
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 50S
"REGATTA TRJ330R ACTION TROUSERS DARK GREY 32"" R"
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 35.5R
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 38.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 36R
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 44"" T"
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 34.5R
ORN 2500 CONDOR COMBAT TROUSER NAVY 42R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 46S