MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 34.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:13079-230-0309-82C50
Rubix:384A7678
EAN:5711074438518

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 34.5R
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 82/50 |
| Main material | cotton/polyester |
| Secondary colour | black |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/50
