MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 52.5R


Workwear trousers Mascot

References
mascot:13079-230-0309-82C68
rubix:384A7688
ean:5711074438716
MASCOT TROUSERS LEMBERG GREEN BLACK M 82C68
brand logo
Technical specifications
ColourGreen
Size82C68
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 52.5R


Technical specifications


Attributes
ColourGreen
Size82C68
Main materialCotton/Polyester
Grammage205 g/m²
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days