Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 33.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 33.5R
Workwear trousers Mascot
References
mascot:
13079-230-0618-82C49
rubix:
384A7714
ean:
5711074439256
Technical specifications
Colour
white
Size
82c49
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 33.5R
Technical specifications
Attributes
Colour
white
Size
82c49
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 32.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 44"" T"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 50.5R
GISS 886745 URBAN WORK PLUS 1 TROUSERS GREY SIZE L
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 42.5S
HELLYHAN 77381_990-C148 BARCODE CNCT PANT BLACK W34.5
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 42.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 36.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 52T
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" T"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 36.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 28R
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 40"" S"
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 30.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 10R