MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 28.5S
MASCOT TROUSERS SAFE LIGHT 20859-236
See technical informationReferences
Mascot:20859-236-14-76C44
Rubix:384A9510
EAN:5711074772711

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 28.5S
Fluorescent, with reflective details. With a water-repellent finish. Triple-stitched seams on the trouser legs and in the crotch. Ergonomically shaped trouser legs. Fly with zipper. D-ring. Front pockets. Back pockets with flap. Thigh pockets with flap with hidden press studs. The leg length can be extended by 3 cm by removing the red stitches on the inside.
Lightweight material.; Can easily be extended by 3 cm by removing the red stitches at the bottom on the inside.; Thigh pockets with flap with hidden press studs.; Wear-resistant, triple-stitched seams on the legs and in the crotch for extra long service life.; Ergonomically shaped trouser legs follow the movements of the body.; The product can be industrially washed.; Lightweight and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weave that ensures the fabric lasts longer.
Lightweight material.; Can easily be extended by 3 cm by removing the red stitches at the bottom on the inside.; Thigh pockets with flap with hidden press studs.; Wear-resistant, triple-stitched seams on the legs and in the crotch for extra long service life.; Ergonomically shaped trouser legs follow the movements of the body.; The product can be industrially washed.; Lightweight and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weave that ensures the fabric lasts longer.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are procured by MASCOT directly from suppliers;The material in the products is dyed at suppliers with EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 76/44 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
| Material | 70% polyester/30% cotton |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
76/44
