MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 33.5R

MASCOT TROUSERS TOTANA

See technical information
References
Mascot:08679-154-01-82C49
Rubix:384A8989
EAN:5707209644848
Pants Totana 08679-154-01 / 82C49
Technical specifications
Colournavy
Size82/49
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 33.5R


Mascot TOTANA work trousers navy Size 82C49

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Size82/49
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/49
Select variants (26)