References
Mascot:08679-154-01-82C66
Rubix:384A8999
EAN:5707209645043

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 50.5R
TOTANA work trousers navy Gr.82C66
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | navy |
| Size | 82/66 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days
Size
82/66
