References
Mascot:08679-154-01-90C45
Rubix:384A9003
EAN:5707209645128

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 29.5T
TOTANA waist trousers navy Size 90C45
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | navy |
| Size | 90/45 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
90/45
