MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 42.5T

MASCOT TROUSERS TOTANA

See technical information
References
Mascot:08679-154-01-90C58
Rubix:384A9013
EAN:5707209645326
Pants Totana 08679-154-01 / 90C58
Technical specifications
Colournavy
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 42.5T


TOTANA work trousers navy Size 90C58

Technical specifications


Attributes
Logistic Weight780 g
Colournavy
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (26)