MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 18R
MASCOT WOMEN'S TROUSERS ACCEL. SAFE 19178-511
See technical informationReferences
Mascot:19178-511-01014-82C46
Rubix:384A1028
EAN:5711074825653

Product details : MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 18R
Female fit DIAMOND. Fluorescent contrast colour with reflective details. With a water-repellent finish. Two-coloured. ULTIMATE STRETCH fabric with low weight and good abrasion resistance. Double-stitched at the trouser legs and the crotch. Concealed button closure. Zip closure. Belt loops. Ergonomically shaped trouser legs. Front pockets. Back pockets with reinforcement. Concealed hammer loop on the right side. Ready for nail pockets 19450-126 that are fastened with buttons. Folding rule pocket with Kevlar® reinforcements. Flap pockets on the front of the thighs. Adjustable knee pockets made of extremely durable CORDURA® (1000 D). The height of the knee pocket is easy and individually adjustable. Thigh pocket with padded phone pocket, concealed press studs and integrated ID card holder. Removable ID card holder. Vertical zip with option for ventilation at the back of the thigh. With prints. The leg length can be extended by 3 cm by removing the red stitching on the inside. Certified in combination with knee protector type large in accordance with EN 14404-3.
The diamond fit is specially designed for women with a difference of more than 20 centimetres between the hip circumference and the waistband.; The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines a low weight with very high abrasion resistance and is also water-repellent.; The product can be industrially washed.; The knee pockets made of durable CORDURA® are adjustable so that the knee protectors always sit optimally.; Effective ventilation of the legs via a zip at the back of the thigh.; Ready for nail pockets 19450-126 that are fastened with buttons.
The diamond fit is specially designed for women with a difference of more than 20 centimetres between the hip circumference and the waistband.; The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines a low weight with very high abrasion resistance and is also water-repellent.; The product can be industrially washed.; The knee pockets made of durable CORDURA® are adjustable so that the knee protectors always sit optimally.; Effective ventilation of the legs via a zip at the back of the thigh.; Ready for nail pockets 19450-126 that are fastened with buttons.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All material and accessories are purchased by MASCOT directly from the suppliers;The material in the products is dyed at suppliers with bluesign® certification
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/46 |
| Main material | polyester |
| Secondary colour | orange |
| Grammage | 275 g/m² |
| Material | 88% polyester/12% elastolefin |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
Size
82/46
