MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVRED 24S
MASCOT WOMEN'S TROUSERS ACCEL. SAFE 19678-236
See technical informationReferences
Mascot:19678-236-10222-76C52
Rubix:384A2033
EAN:5711074829057

Product details : MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVRED 24S
Female fit DIAMOND. Fluorescent contrast colour with reflective elements. Two-coloured. Certain parts of the product are provided with stretch material. Combination of the lightweight fabric quality 236 and ULTIMATE STRETCH quality 511. Double-stitched at the trouser legs and the crotch. Concealed button fastening. Zip fastening. Ergonomically shaped trouser legs. Belt loops. D-ring. Front pockets. Back pockets with reinforcement. Concealed hammer loop on the right side. Reinforced rule pocket. Flap pockets on the front of the thighs. Adjustable knee pockets made of durable CORDURA® (500 D). The height of the knee pocket is easily and individually adjustable. Thigh pocket with phone pocket and flap with concealed press studs. With prints. Ready for nail pockets 19450-126 that are fastened with buttons. The leg length can be extended by 3 cm by removing the red stitches on the inside. Certified in combination with knee protector type large in accordance with EN 14404-3.
The DIAMOND fit is specially designed for women with a difference of more than 20 centimetres between the hip circumference and the waistband.; Light and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weave that ensures the fabric lasts longer.; The product is a combination of durable fabric and stretch fabric, with the stretch fabric placed in the areas where extra freedom of movement is needed.; Ergonomically shaped trouser legs follow the movements of the body.; The knee pockets made of hard-wearing CORDURA® are adjustable so that the knee protectors always sit optimally.; Ready for nail pockets 19450-126 that are fastened with buttons.; The product can be industrially laundered.
The DIAMOND fit is specially designed for women with a difference of more than 20 centimetres between the hip circumference and the waistband.; Light and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weave that ensures the fabric lasts longer.; The product is a combination of durable fabric and stretch fabric, with the stretch fabric placed in the areas where extra freedom of movement is needed.; Ergonomically shaped trouser legs follow the movements of the body.; The knee pockets made of hard-wearing CORDURA® are adjustable so that the knee protectors always sit optimally.; Ready for nail pockets 19450-126 that are fastened with buttons.; The product can be industrially laundered.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The material in the products is dyed at suppliers with an EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/52 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | red |
| Grammage | 215 g/m² |
| Material | 70% polyester/30% cotton |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
76/52
