MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 36.5T

MASCOT WORK TROUSERS ACCELERATE 18031-311

See technical information

References

Mascot:18031-311-09-90C52
Rubix:380A0158
EAN:5711074717262
brand logo

Technical specifications

Colourblack
Size90/52
Main materialpolyamide
See all Specifications

Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 36.5T


With a water-repellent finish. ULTIMATE STRETCH fabric with low weight and high abrasion resistance. Due to the integrated pockets, the material is almost unnoticeable on the skin. Double-stitched at the leg seams and crotch. Low waist. Belt loops. Ergonomically shaped trouser legs. Zip fly. Front pockets. Back pockets. Tool loop on both sides of the waistband. Nail pockets of CORDURA®. Thigh pocket with phone pocket with magnetic closure and integrated ID card holder. Removable ID card holder. Folding rule pocket of CORDURA® with additional pockets. Ventilating knee pockets made of extremely abrasion-resistant CORDURA® (1000 D). The height of the knee pocket is easily and individually adjustable. With print and reflectors. Certified in combination with knee protector type large in accordance with EN 14404-3.
The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines a low weight with very high abrasion resistance and is also water-repellent.; Nail pockets of abrasion-resistant CORDURA®.; The knee pockets of abrasion-resistant CORDURA® are adjustable so that the knee protectors always fit optimally.; Effective ventilation in the knee area via a zip on the side of the leg.; Extra visible to the surroundings due to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The material in the products is dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourblack
Size90/52
Main materialpolyamide
Secondary colourno secondary color
Material92% polyamide/8% elastane
£ 127.73 excl. VAT
/ Each
£ 153.28 incl. VAT
  • Usually arrives within 14 working days

Size

90/52