MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5S

MASCOT WORK TROUSERS ACCELERATE 18279-511

See technical information

References

Mascot:18279-511-010-76C50
Rubix:384A8179
EAN:5711074708147
brand logo

Technical specifications

Colournavy
Size76/50
Main materialpolyester
See all Specifications

Product details : MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5S


With a water-repellent finish. ULTIMATE STRETCH fabric with low weight and good abrasion resistance. Because of the integrated pockets the material is almost unnoticeable on the skin. Double-stitched at the trouser legs and the crotch. Low waist. Ergonomically shaped trouser legs. Belt loops. Zip fly. Front pockets. Back pockets. Thigh pocket with phone pocket and flap with concealed press stud and integrated ID card holder. Removable ID card holder. Thigh pocket with folding ruler pocket. With print and reflectors.
The stretch fabric is elastic in all directions and therefore provides unique freedom of movement.; The multifunctional stretch fabric combines low weight with very high abrasion resistance and is also water-repellent.; The product can be industrially washed.; The low waist with pre-shaped waistband ensures that the trousers follow the body's movements and provide support.; Ergonomically shaped trouser legs follow the body's movements.; Standard available in 3 leg lengths. This way you can always choose trousers with the best fit and all details are in the right place.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The material in the products is dyed at suppliers with a bluesign® certification
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colournavy
Size76/50
Main materialpolyester
Secondary colourno secondary color
Material88% polyester/12% elastolefin
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
  • Usually arrives within 14 working days

Size

76/50