References
Mascot:12209-442-01011-2XL
Rubix:379A0144
EAN:5711074438051

Product details : MASCOT 12209 FULDA JACKET DNAVY/ROYAL 2XL
Two-colour. Lightweight material. Triple-stitched seams on the sleeves and at the sides. High collar. Closure with zipper, wind flap and concealed press studs. Extended back. Chest pockets with flap and concealed press studs. Easy access to the integrated mobile phone pocket in the chest pocket. Front pockets. D-Ring. Ergonomically shaped sleeves provide extra freedom of movement. Inner pockets. Waist with press-stud adjustment. Sleeve cuffs with press-stud adjustment. Contrast stitching. Reflective effects.
Durable, triple-stitched seams for an exceptionally long service life.; Pre-shaped sleeves provide optimal freedom of movement.; Slightly extended back.; Cut with rounded hem provides additional freedom of movement.; Increased visibility to the surroundings through reflective accents.
Durable, triple-stitched seams for an exceptionally long service life.; Pre-shaped sleeves provide optimal freedom of movement.; Slightly extended back.; Cut with rounded hem provides additional freedom of movement.; Increased visibility to the surroundings through reflective accents.
Strengths
The product is certified by the DTI Institute according to OEKO-TEX STANDARD 100, certificate number 2576-431. All materials and accessories are purchased by MASCOT directly from the suppliers. The material in the products is dyed at suppliers with bluesign® and EN ISO 14001 certification. Made in MASCOT's own factory in Vietnam. Manufactured in a production facility with SA8000 certification, which certifies good and safe employee relations and working conditions.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | blue |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
