TESA 04341 PAPER MASKING TAPE 140C 50MX38MM BROWN
Masking tape 140°C/1H 4341
See technical informationSee documentsReferences
Tesa:4341 50M 38MM BROWN
Rubix:269A3415
Manufacturer :04341-00005-00
EAN:4042448901347



Documents
Product details : TESA 04341 PAPER MASKING TAPE 140C 50MX38MM BROWN
tesa® 4341 is a fine crepe, conformable and flexible paper masking tape suitable for masking jobs during spray painting. The product's solvent-free natural rubber adhesive offers high tack and excellent adhesion on a variety of surfaces like metal, rubber, glass and plastic.
Strengths
* The conformable masking tape is resistant to wet sanding and can withstand high temperatures, making it suitable for oven-drying.
* The excellent adherence of fillers or paints (water- or solvent-based) to the reverse side of the tape prevents any kind of paint flaking.
* Even after the oven-drying process with temperatures of up to 140 °C, tesa® 4341 can be easily removed without leaving any residues.
* The excellent adherence of fillers or paints (water- or solvent-based) to the reverse side of the tape prevents any kind of paint flaking.
* Even after the oven-drying process with temperatures of up to 140 °C, tesa® 4341 can be easily removed without leaving any residues.
Applications
* tesa® 4341 is a temperature-resistant masking tape, ideal for demanding masking tasks during spray painting* The high-temperature tape can be used with various surfaces like metal, rubber, glass, and plastic* The conformable tape is suitable for fixing of heavy and big masks* tesa® 4341 offers excellent paint anchorage on reverse side* Ambitious lacquering work* Suitable for sensitive surfaces* Good flexibility for curves* Fixing heavy masking material
Technical specifications
Attributes
| Logistic Weight | 17238,86 g |
|---|---|
| Width | 38 mm |
| Length | 50 m |
| Colour | brown |
| Thickness | 0.19 mm |
| Material | slightly-creped paper |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
- Usually arrives within 14 working days
