3M 07895 SCOTCH HIGH PERFORMANCE MASKING TAPE 3434 BLUE 18MMX50M
Scotch® High Performance Masking Tape 3434
See technical informationReferences
3M:Q07895
Rubix:80388521
Manufacturer :7100037748
EAN:04046719917273
Product details : 3M 07895 SCOTCH HIGH PERFORMANCE MASKING TAPE 3434 BLUE 18MMX50M
For a wide variety of applications in auto refinishing, and high temperature and water resistance, use Scotch® High Performance Masking Tape 3434.Our high performance blue crepe paper masking tape can be used in environments up to 110°C. It has excellent solvent and water resistance properties. Suitable for use with both modern two pack and water based paint products, our tape has exceptional holding power. It conforms well, and has excellent edge tear.
Use Scotch® High Performance Masking Tape 3434 for a wide variety of applications in auto refinishing. Use in environments up to 110°C and in conditions of high water resistance. Our high performance blue crepe paper masking tape has excellent solvent and water resistance properties.
Strengths
Maximum solvent and water resistance
High temperature (110C) resistance
Good conformability
Excellent edge tear
High temperature (110C) resistance
Good conformability
Excellent edge tear
Applications
Use in a wide variety of applications in auto refinishing, in high temperatures up to 110°C and in conditions of high water resistance
Technical specifications
Attributes
| Width | 18 mm |
|---|---|
| Length | 50 m |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Delivery usually within ( 13 ) days
