SPARTEX 886631 MASKING TAPE 50MM WIDE 50M ROLL STANDARD COLOUR TC MAX
Masking tape 80°C
See technical informationSee documentsReferences
Superseded Ref:633575
Spartex:886631
Rubix:243A1208
EAN:3660338400407

Documents
Product details : SPARTEX 886631 MASKING TAPE 50MM WIDE 50M ROLL STANDARD COLOUR TC MAX
125 μm semi crepe tape coated with a solvent rubber adhesive system, recommended for all general purpose indoor 80°C masking applications.
Strengths
Continuous temperature resistance: +80°C. Resistant to oven baking. Resistant to chemicals, lacquers and solvents. No staining. Good shear and holding strength. Flexible and easy to use. Good peel adhesion. Excellent paint flake resistance. Smooth and controlled unwind. Clean and easy removal.
Applications
Suitable for all general purpose 80ºC indoor bonding, holding, sealing and masking applications. Industrial OEM premium masking tape. Premium masking tape for building and painters masking applications for indoor use. Automotive aftermarket masking tape with short term oven baking resistance.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Colour | white |
| Thickness | 0.125 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- In stock: Next day delivery
