3M 473519 SCOTCH HIGH TEMPERATURE FINE LINE TAPE ORG 19MMX33M 0.137MM
Masking Tape
See technical informationReferences
3M:7000048652
Rubix:4520814

Product details : 3M 473519 SCOTCH HIGH TEMPERATURE FINE LINE TAPE ORG 19MMX33M 0.137MM
Paint clean break lines with Scotch® High Temperature Fine Line Tape 4735. Our orange, vinyl, fine tape works as an integral part of any painting process involving fascia panels, two-tone and other multiple colour applications. It is easy to tear and pressure sensitive. Ideal for any painter’s toolbox. Our Scotch® High Temperature Fine Line Masking Tape 4735 has a backing that is drawable and stretches uniformly to help create sharp, precise paint lines. The adhesive and backing work together to keep paint seepage to a minimum while providing smooth trimmed edges for a continuous straight paint line.
Strengths
•Mask where fine, critical paint break lines are required
Tear easily with pressure sensitive tape
Use when masking fascia panels, two-tone and other multiple colour applications
Tear easily with pressure sensitive tape
Use when masking fascia panels, two-tone and other multiple colour applications
Applications
Transportation OEM industry;Paint masking of metal and plastic surfaces;Indoor use
Technical specifications
Attributes
| Width | 19.05 mm |
|---|---|
| Length | 32.91 m |
| Colour | orange |
| Material | vinyl (backing);rubber (adhesive) |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ Each
£ 18.02 incl. VAT
- Delivery usually within ( 10 ) days