3M 06301 SCOTCH FINE LINE TAPE GRN 6MMX55M 0.127MM


Scotch® Fine Line Tape 218

References
3m:06301
rubix:214A9457
manufacturer :7000048456
ean:00021200063015
brand logo
brand logo
Technical specifications
Width6.35 mm
Length54.86 m
ColourGreen
See all Specifications

Product details : 3M 06301 SCOTCH FINE LINE TAPE GRN 6MMX55M 0.127MM


Use Scotch® Fine Line Tape 218 as a layout tape for high value multi-colour and custom painted graphics. Our tape helps create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with its thinness providing excellent colour line separation. It offers excellent moisture and solvent resistance, a natural rubber adhesive for quick adhesion and its backing allows taping over fresh paint sooner than paper tapes, with less chance of damage.

Strengths

Create long straight lines and sweeping curves where a crisp, sharp paint line is desired
Use as a layout tape for high value multi-colour and custom painted graphics
Get excellent colour line separation due to its thinness
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage

Applications

Use to reduce damage and resist moisture and solvents

Technical specifications


Attributes
Package weight52,292 g
Width6.35 mm
Length54.86 m
ColourGreen
6,4 mm
55000 mm
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
  • Usually arrives within 14 working days