TESA 51408-00009-00 TAPE KAPTON HI-TEMP 51408 25MM X 33MT


TESA 51408-00009-00 TAPE KAPTON HI-TEMP 51408 25MM X 33MT

References
tesa:51408-00009-00
rubix:249A2567

Product details : TESA 51408-00009-00 TAPE KAPTON HI-TEMP 51408 25MM X 33MT


tesa® 51408 is a premium grade polyimide tape with a silicone adhesive that has been specially developed to provide a solution for applications which require high temperature and chemical resistance. tesa® 51408 is used for various applications, especially for wave soldering, thermal insulation and cable wrapping as well as masking during powder-coating processes where the tape enables sharp color edges and offers excellent paint anchorage. The polyimide tape's silicone adhesive system provides a high peel adhesion on various surfaces and makes the tape extremely heat-resistant, withstanding extreme temperatures of up to 260°C in continuous applications.

Technical specifications


Attributes
MaterialPolyimide
Show UNSPSC/ECL@SS
£ 81.51 excl. VAT
/ Each
£ 97.81 incl. VAT
  • Usually arrives within 14 working days