TESA 04319 HIGH CREPE PAPER MASKING TAPE 50MX25MM BROWN
tesa® 4319 High Crepe and Flexible Masking Tape for Paintwork
See technical informationSee documentsReferences
Tesa:4319 50M 25MM BROWN
Rubix:240A6817
Manufacturer :04319-00007-00
EAN:4005800007415

Documents
Product details : TESA 04319 HIGH CREPE PAPER MASKING TAPE 50MX25MM BROWN
tesa® 4319 is a high crepe and flexible masking tape for various application fields. Due to the highly creped backing, it is best used for curved paint masking applications. The thick natural rubber adhesive system enables good hold on uneven surfaces, making clean and precise painting possible. Stretching the crepe backing upon application guarantees precise and even paint edges and an excellent adhesion. The painters' tape features excellent adhesion to various surfaces, high tack and short dwell time, as well as very good paint anchorage. The masking tape is easy to remove and hand-tearable.
tesa® 4319 High Crepe and Flexible Masking Tape for Paintwork / Hand-tearability / Flexible and Conformable / Very Good Adhesion to Rough Surfaces / Precise Curves / Clean Edges
Strengths
* The high elongation of the crepe backing makes it suitable especially for 3-dimensional objects.
* Thanks to the thick adhesive layer, the masking tape holds reliably even on rough surfaces.
* The strong and conformable paper backing of tesa® 4319, makes it suitable even for more like applications surface protection where a high mechanical resistance is needed.
* The flexible masking tape saves you corrections that are time-consuming.
* With the combination of high-quality surface protection tape and sound workmanship, you will achieve optimum working results.
* Thanks to the thick adhesive layer, the masking tape holds reliably even on rough surfaces.
* The strong and conformable paper backing of tesa® 4319, makes it suitable even for more like applications surface protection where a high mechanical resistance is needed.
* The flexible masking tape saves you corrections that are time-consuming.
* With the combination of high-quality surface protection tape and sound workmanship, you will achieve optimum working results.
Applications
*tesa® 4319 is a flexible masking tape, ideal for various painting applications, especially for curved masking*The masking tape ensures rapid and reliable masking, even on rough surfaces*Stretching the tape during application guarantees evenly defined paint edges and an excellent adhesion*The tape is hand-tearable
Technical specifications
Attributes
| Logistic Weight | 14200,58 g |
|---|---|
| Width | 25 mm |
| Length | 50 m |
| Colour | beige |
| Thickness | 375 mm |
| Material | natural rubber |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
