3M 401E18 PERFORMANCE MASKING TAPE BROWN 18MMX50M


3M™ Performance Masking Tape 401E

References
3m:401E18
rubix:2536432
manufacturer :7100042899
ean:04054596798120
brand logo
brand logo
Technical specifications
Width18 mm
Length50 m
ColourBrown
See all Specifications

Product details : 3M 401E18 PERFORMANCE MASKING TAPE BROWN 18MMX50M


Buff color, rubber adhesive, thickness 0,170 mm.

Strengths

Ideal combinations of adhesion and resistance to high temperatures
Ideal in painting baking processes
It may be exposed to temperatures up to 140 ° C
It does not tear

Applications

High-performance industrial and automotive paint masking

Technical specifications


Attributes
Packaged dimensions (D x W x H)247x271x271 mm
Package weight8363 g
Width18 mm
Length50 m
ColourBrown
Thickness0.17 mm
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Usually arrives within 14 working days