MASTERLOCK-LTW-123GTC 2 HOUR DIGITAL FIRE SAFE X LARGE
MASTERLOCK-LTW-123GTC 2 HOUR DIGITAL FIRE SAFE X LARGE
See technical informationReferences
Master Lock:LTW123GTC
Rubix:255A1404
Product details : MASTERLOCK-LTW-123GTC 2 HOUR DIGITAL FIRE SAFE X LARGE
Master Lock LTW-123GTC large 2 hour Fire Safe
Advanced fire protection - UL classified for fire endurance (2 hours at 1850F/1010C) to protect documents, records and valuables stored inside from fire damage
Impact resistant - ETL verified 4.5 metre drop during a fire and stay closed
Fitted with 4 large 1 inch bolts for added security
Pry resistant hinge bar helps provide additional protection from forced entry
ETL verified to pass 4.5 metre drop test to ensure contents remain intact and locked upon impact
ETL verified for 2 hour fire protection of CDS, DVDs, Memory sticks and USB drives up to 1850F/1010C to protect precious media in the event of a fire
ETL verified water resistant up to 20cm for 24 hours
Fitted with an electronic combination lock powered by 4 x AAA alkaline batteries (not included)
Tubular key lock independently locks the handle from turning for extra security
Bright, LED interior lighting to make organising belongings easier
A multi-position shelf to enable easy organization
Key rack, door tray, and door pocket for small, easy-to-mispalce items
Bolt down kit included to prevent unauthorised removal - 2 Bolts
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 498.20 excl. VAT
/ Each
£ 597.84 incl. VAT
- Usually arrives within 14 working days

