Matar Top B0958 high safety shoes
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-fatigue AirTech single-density |
Metatarsal protection | Yes |
Security Category | S3 SRC |
Slip resistance | Yes |
Non-magnetic | Yes |
Material | Water-repellent microfiber |
Usually arrives within 14 working days