Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-20-400 ISO6432 CYLINDER 20MM BORE 400MM STROKE MAGNETIC
MATARA MCMI-11-20-400 ISO6432 CYLINDER 20MM BORE 400MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-20-400
rubix:
231A6823
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
400
mm
Type
ISO6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-20-400 ISO6432 CYLINDER 20MM BORE 400MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
400
mm
Type
ISO6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.33
excl. VAT
/
Each
£
74.80
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CE1B12-25 AIR CYLINDER
SMC MGZ63TF-200 AIR CYLINDER
SMC C96YDB40-500C CYLINDER
MATARA MCQV2-11-40-100M ISO15552-VDMA 24562 40 BORE 100MM STROKE MAGNE
MATARA MCQV2-11-50-150M ISO15552-VDMA 24562 50 BORE 150MM STROKE MAGNE
SMC C85N25-25-XB6 AIR CYLINDER
SMC CDUW32TF-20D FREE MOUNT CYLINDER
SMC CDG5BA20SV-350 STAINLESS STEEL CYLINDER
SMC CDG5BN25TFSV-100 STAINLESS STEEL CYLINDER
SMC CD76E32-40C-B AIR CYLINDER
SMC CG5EA100TFSR-200 STAINLESS STEEL CYLINDER
SMC C85WE8-80 DOUBLE ROD ISO 6432 CYLINDER
MATARA MCQV2-11-80-500M ISO15552-VDMA 24562 80 BORE 500MM STROKE MAGNE
SMC CDM2E40TF-300AZ AIR CYLINDER
SMC CDG1BA50TF-200Z AIR CYLINDER 50 STR 200