MATARA MCMI-11-12-15 ISO6432 CYLINDER 12MM BORE 15MM STROKE MAGNETIC R


MCMI Magnetic Roundline Cylinder

References
matara:MCMI-11-12-15
rubix:231A6790
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke15 mm
Typeiso6432
See all Specifications

Product details : MATARA MCMI-11-12-15 ISO6432 CYLINDER 12MM BORE 15MM STROKE MAGNETIC R


Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.

Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke15 mm
Typeiso6432
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 26.99 excl. VAT
/ Each
£ 32.39 incl. VAT
  • Usually arrives within 14 working days