Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-25-400 ISO6432 CYLINDER 25MM BORE 400MM STROKE MAGNETIC
MATARA MCMI-11-25-400 ISO6432 CYLINDER 25MM BORE 400MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-25-400
rubix:
231A6837
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
400
mm
Type
ISO6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-25-400 ISO6432 CYLINDER 25MM BORE 400MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
400
mm
Type
ISO6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.04
excl. VAT
/
Each
£
79.25
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CJPB10-5Z-B PIN CYLINDER
SMC C96SDB40-50C ISO 15552 CYLINDER
SMC ZCDUKC16-20D AIR CYLINDER
SMC MDUB25-35DZ PLATE CYLINDER
SMC CDG5BN100TFSR-25 STAINLESS STEEL CYLINDER
SMC CG5EA50TFSV-150 STAINLESS STEEL CYLINDER
SMC CD85N25-900C-A-X2018 CYLINDER
SMC C96SDT63-270 ISO 15552 CYLINDER
SMC CDG5BA25SV-300 STAINLESS STEEL CYLINDER
AVENTICS R480147964
SMC CDG5BA20TFSV-125 STAINLESS STEEL CYLINDER
SMC ECDUK32-25D AIR CYLINDER
SMC CDJP2B4-5D-B PIN CYLINDER
SMC C96SDB40-250 ISO CYLINDER
SMC MDUB50TF-35DZ PLATE CYLINDER