FESTO 525307 SOLENOID VALVE MDH-5/3G-D-1-M12-C
MDH standard valve ISO 15218
See technical informationSee documentsReferences
Festo:MDH-5/3G-D-1-M12-C
Rubix:110A0386
Manufacturer :525307
EAN:4052568259488

Documents
Product details : FESTO 525307 SOLENOID VALVE MDH-5/3G-D-1-M12-C
Solenoid valve MDH-5/3G-D-1-M12-C With M12 plug Connection. Valve function=5/3 closed, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x60x100 mm |
|---|---|
| Logistic Weight | 702 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 188.56 excl. VAT
/ Each
£ 226.27 incl. VAT
- Delivery usually within ( 10 ) days