Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 540804 SOLENOID VALVE MDH-5/2-D-1-FR-M12D-C
FESTO 540804 SOLENOID VALVE MDH-5/2-D-1-FR-M12D-C
MDH standard valve ISO 5599-1
References
festo:
MDH-5/2-D-1-FR-M12D-C
rubix:
132A3556
manufacturer :
540804
ean:
4052568259785
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 540804 SOLENOID VALVE MDH-5/2-D-1-FR-M12D-C
Solenoid valve MDH-5/2-D-1-FR-M12D-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistic Weight
488
g
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.93
excl. VAT
/
Each
£
137.92
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC VX232ALAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SY5301R-5UF1 5 PORT SOLENOID VALVE
SMC VM130-F01-07SA 3 PORT MECHANICAL VALVE
SMC VX212MGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
FESTO 170324 SOLENOID VALVE CPE18-M3H-5/3BS-1/4
SMC VQC2101N-5B1
SMC VX234FAAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
FESTO 1491921 SOLENOID VALVE
SMC EVPA342-02FA AIR OPERATED VALVE
SMC SS5Y3-10S60-11B-C3 MANIFOLD BASE
SMC EVM130-F01-30B 3 PORT MECHANICAL VALVE
AVENTICS VALVE 820213001
SMC VM430-01-30R-X219 3 PORT MECHANICAL VALVE
AVENTICS 5811291190
AVENTICS R412000151