Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 539080 SOLENOID VALVE MDH-5/3G-D-3-M12-C
FESTO 539080 SOLENOID VALVE MDH-5/3G-D-3-M12-C
MDH standard valve
References
festo:
MDH-5/3G-D-3-M12-C
rubix:
109A8419
manufacturer :
539080
ean:
4052568259747
Technical specifications
Type
MDH Standard valve ISO 5599-1
Type of coupling
Connecting plate according to ISO 5599-1
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 539080 SOLENOID VALVE MDH-5/3G-D-3-M12-C
solenoid valve MDH-5/3G-D-3-M12-C With M12 plug Connection. Valve function=5/3 closed, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Type
MDH Standard valve ISO 5599-1
Type of coupling
Connecting plate according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.21
excl. VAT
/
Each
£
390.25
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 4527268 VALVE
BURKERT VALVE WITH SOLENOID 221636
SMC IP8000-030-Q ELECTRO-PNEUMATIC POSITIONER
SMC SY7120-4DZ-02-Q SY7000 VALVE BODY PORTED 230AC
SMC SYJ314-5WO-Q 3 PORT SOLENOID VALVE
SMC SYJ7120-4DZ-01F-Q SOLENOID VALVE
FESTO 578808 SOLENOID VALVE
FESTO 577274 SOLENOID VALVE
FESTO 4514927 VALVE
SMC SYJ7140-5MNZ-Q 5/2 SINGLE SOL 24VDC VALVE
SMC SYJ314R-5MOU-Q 3/2 EXT PILOT VALVE 24VDC
SMC SY5240-5LOZD-Q 5 PORT SOLENOID VALVE
FESTO 577269 SOLENOID VALVE
FESTO 577286 SOLENOID VALVE
SMC SY5240-5LNZ-Q 5 ORT SOLENOID VALVE