MECALINE 210XL440 895022
Mecaline Classical Timing Belt Sleeve XL pitch
See technical informationSee documentsReferences
Mecaline:210XL440
Rubix:264A4218
Manufacturer :895022
EAN:3660338474156

Documents
Product details : MECALINE 210XL440 895022
Mecaline classical pitch timing belts are produced from CR rubber with glass fibre cord and are 73°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance. This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt widths.
Conforms to ISO13050 standards
Strengths
Temperature Range -20° to +100°C, Conditionally oil resistant
Applications
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 533.4 mm |
| Belt width | 440 mm |
| Material | chloroprene |
| Pitch | 5.08 mm |
| Number of teeth | 105 |
Show UNSPSC/ECL@SS
£ 62.85 excl. VAT
/ Each
£ 75.42 incl. VAT
- Usually arrives within 14 working days
