Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51058 GTX 3500 14MX 85
GATES 9327-51058 GTX 3500 14MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3500 14MX 85
rubix:
270A0748
manufacturer :
9327-51058
ean:
5414465185335
Technical specifications
Profile
14MX
Primitive length
3500
mm
Belt width
85
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-51058 GTX 3500 14MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
3500
mm
Belt width
85
mm
Pitch
14
mm
Material
CR
Number of teeth
250
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,409.33
excl. VAT
/
Each
£
1,691.20
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 888 3M 6 1754393
GATES HTD 1890 14M 55 HTD BELT 14M PITCH 1890-14M-55MM
GATES HTD BELT 8M PITCH HTD 1040 8M 50
OPTIBELT 424 8M 8577ZA HTD TIMING BELT 424-8M-85MM
GATES HTDBELT 5M PITCH HTD 475 5M 9
OPTIBELT HTD TIMING BELT 753-15MM
OPTIBELT 576 8MHP 30 1926435
OPTIBELT 824 8MHP 20 1828612
GATES GT3 200 5MGT 9 200-5MGT3-9 SYNCH BELT GT3
GATES 9327-50031 GTX 424 8MX 20
OPTIBELT HTD TIMING BELT 1360 8M 3077ZA
OPTIBELT 240 3MHP 15 1641884
GATES SYNCH BELT GT3 390 3MGT 6
OPTIBELT 856 8M 50 HIPO 1082073
OPTIBELT 840 8M 50 1808633