Mecaline Classical Timing Belt Sleeve XL pitch
Profile | xl |
---|---|
Primitive length | 213.36 mm |
Belt width | 200 mm |
Profile | xl |
---|---|
Primitive length | 213.36 mm |
Belt width | 200 mm |
Pitch | 5.08 mm |
Material | cr rubber |
Number of teeth | 42 |
Tie beam material | fibreglass tensile cord |
Height | 2.3 mm |
Usually arrives within 14 working days