Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50279 GTX 1200 8MX 40
GATES 9327-50279 GTX 1200 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1200 8MX 40
rubix:
270A0668
manufacturer :
9327-50279
ean:
5414465180972
Technical specifications
Profile
8MX
Primitive length
1200
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50279 GTX 1200 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1200
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
150
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.45
excl. VAT
/
Each
£
168.54
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2200 12 9239-00275
OPTIBELT 966 14M 55 HIPO 1082528
GATES SYNCH BELT GT3 265 5MGT 15
GATES GT4 3360 14MGT 85 POWERGRIP GT4
OPTIBELT 1456 14M 170 1970283
OPTIBELT 4578 14MHP 170 1814774
OPTIBELT 896 8MHP 50 1914468
OPTIBELT 1056 8M 85 HIPO 1082148
OPTIBELT HTD TIMING BELT 2400 8M 2077ZA
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 90 9239-07100
GATES 9327-50338 GTX 1360 8MX 85
GATES 5M HTDSLEEVE HTD 615 5M 2800
OPTIBELT HTD TIMING BELT 635 5M 977ZA
OPTIBELT 1728 8M 20 HIPO 1082375
GATES HTDBELT 5M PITCH HTD 1790 5M 9