Mecaline HTD Timing Belt Sleeve 14M
Profile | 14M |
---|---|
Primitive length | 1092 mm |
Belt width | 440 mm |
Profile | 14M |
---|---|
Primitive length | 1092 mm |
Belt width | 440 mm |
Pitch | 14 mm |
Material | CR Rubber |
Number of teeth | 78 |
Tie beam material | Fibreglass Tensile cord |
Height | 10 mm |
Usually arrives within 14 working days