Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 68 9239-06071
GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 68 9239-06071
HTD drive belt Gates
References
gates:
PCV 14MGT 994 68
rubix:
102A2502
manufacturer :
9239-06071
ean:
5414465493492
Technical specifications
Profile
14MGT
Primitive length
994
mm
Belt width
68
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 68 9239-06071
Technical specifications
Attributes
Logistic Weight
0,535
g
Profile
14MGT
Primitive length
994
mm
Belt width
68
mm
Pitch
14
mm
Material
PU
Number of teeth
71
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
772.13
excl. VAT
/
Each
£
926.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT 3M PITCH HTD 1863 3M 6
OPTIBELT HTD TIMING BELT 425 5M 2577ZA
OPTIBELT 1071 3M 1577TD HTD TIMING BELT 1071-15MM
OPTIBELT 1512 14M 115 1872066
OPTIBELT 1392 8M 50 1867185
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 125 9239-08080
GATES SYNCH BELT GT3 340 5MGT 25
GATES 9327-50238 GTX 1080 8MX 20
OPTIBELT 1500 3M 977TD HTD TIMING BELT 1500-9MM
MEGADYNE 1000RPP820 TIMING BELT
OPTIBELT HTD TIMING BELT 890 5M 2577ZA
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 20 9239-04100
GATES 9232-50159 TP GT2 3150 14MGT 170
GATES 9232-50072 TP GT2 2400 8MGT 85
GATES GT4 2590 14MGT 115 POWERGRIP GT4