References
Mecaline:365.5M440
Rubix:264A4245
Manufacturer :894777
EAN:3660338471759

Documents
Product details : MECALINE 365.5M440 894777
Mecaline HTD pitch timing belts are engineered to be durable and perform in industrial synchronous drive applications. Produced from CR rubber with glass fibre cord and are 80°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance.This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt width.
Conforms to ISO13050 standards
Strengths
Temperature Range -20° to +100°C, Conditionally oil resistant
Applications
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications. Suitable for both HTD and RPP pulleys
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 365 mm |
| Belt width | 440 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 73 |
Show UNSPSC/ECL@SS
£ 80.77 excl. VAT
/ Each
£ 96.92 incl. VAT
- Usually arrives within 14 working days
