Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 21 9239-01224
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 21 9239-01224
Chain Belt
References
gates:
PCV 8MGT 1792 21
rubix:
103A6789
manufacturer :
9239-01224
ean:
5414465490675
Technical specifications
Profile
8mgt
Primitive length
1792
mm
Belt width
21
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 21 9239-01224
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,19
g
Profile
8mgt
Primitive length
1792
mm
Belt width
21
mm
Pitch
8
mm
Material
pu
Number of teeth
224
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.52
excl. VAT
/
Each
£
239.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GATES 9232-50043 TP GT2 1200 8MGT 50
GATES HTD BELT 8M PITCH HTD 1360 8M 85
OPTIBELT HTD TIMING BELT 755 D5M 1577TD
GATES 9327-50279 GTX 1200 8MX 40
GATES HTDBELT 3M PITCH HTD 447 3M 9
OPTIBELT 1304 8M 30 HIPO 1082256
OPTIBELT 635 5MHP 25 1648200
GATES HTDBELT5MPITCH HTD 740 5M 9
GATES 5M HTDSLEEVE HTD 580 5M 1800
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 20 9239-04112
OPTIBELT 925 5MHP 15 1870486
GATES GT4 4578 14MGT 40 POWERGRIP GT4
OPTIBELT 565 5MHP 25 1618191
OPTIBELT 1520 8M 85 HIPO 1082333
GATES GT4 640 8MGT 50 POWERGRIP GT4