MECALINE 2012T 30MM 2012-30 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA201230
Rubix:45036197
Manufacturer :856959
EAN:3660338122330
brand logo

Technical specifications

Taper bush2012
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 2012T 30MM 2012-30 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2012 BORE 30

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2012
Materialcast iron gg25
Keyway width8 mm
Torque setting30.4 N.m
Bushing length31.8 mm
Reaming diameter30 mm
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
  • In stock: Next day delivery