MECALINE MA353538 857038 TL BUSH 3535 BORE 38


Mecaline Taper Bush Metric Bore

References
mecaline:MA353538
rubix:222A7023
manufacturer :857038
ean:3660338123078
brand logo
brand logo
Technical specifications

Product details : MECALINE MA353538 857038 TL BUSH 3535 BORE 38


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3535 BORE 38

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3535
Keyway width10 mm
Torque setting113 N.m
Bushing length88.9 mm
MaterialCast iron GG25
Reaming diameter38 mm
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
  • In stock: Next day delivery