MECALINE 4030-55 TAPER LOCK BUSH TO SUIT 55MM SHAFT
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA403055
Rubix:203A6825
EAN:3660338292347

Documents
Product details : MECALINE 4030-55 TAPER LOCK BUSH TO SUIT 55MM SHAFT
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4030 BORE 55
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 4030 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 16 mm |
| Torque setting | 170 N.m |
| Bushing length | 76.2 mm |
| Reaming diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 30.61 excl. VAT
/ Each
£ 36.73 incl. VAT
- Usually arrives within 14 working days
