References
Mecaline:MA100812
Rubix:45036111
Manufacturer :856856
EAN:3660338121371

Documents
Product details : MECALINE 1008-12 Taper Bush
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1008 BORE 12
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1008 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 4 mm |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Reaming diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- In stock: Next day delivery
