Filter Options
CATEGORIES
  • Mechanical precision chuck (8)
  • Manual chuck for drill (5)
  • Brand

    5 Product(s) with 13 variant(s):

    Relevance
    • röhm:111595
    • rubix:80139599
    • ean:4019208039428
    • Width of jaws
      110 mm
    • Clamping range
      130 mm
    • Height of jaws
      32 mm
    £ 364.10 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • röhm:161825
    • rubix:228895
    • ean:4019208190211
    • Width of jaws
      175 mm
    • Length
      701 mm
    • Height of jaws
      60 mm
    £ 1,191.77 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • röhm:128032
    • rubix:228858
    • ean:4019208042367
    • Width of jaws
      113 mm
    • Length
      423 mm
    • Height of jaws
      31.6 mm
    £ 557.11 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:T1206
    • rubix:014110
    • Length
      150 mm
    £ 34.94 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • röhm:863421
    • rubix:022274
    • ean:4019208183688
    • Width of jaws
      80 mm
    £ 62.24 excl. VAT
    / Each
    • Delivery within 10-15 business days