ROHM 161825 MODULAR VICE MSR-175/SPW400 706-02
Machine vice MSR
See technical informationSee documentsReferences
Röhm:161825
Rubix:228895
EAN:4019208190211

Documents
Product details : ROHM 161825 MODULAR VICE MSR-175/SPW400 706-02
Strengths
Scope of delivery, complete with clamping wrench, workpiece stop
and four clamping claws
With draw-down jaws
Hardened steel body (60 HRC)
and four clamping claws
With draw-down jaws
Hardened steel body (60 HRC)
Applications
For universal use on milling machines and machining centers.
Technical specifications
Attributes
| Width of jaws | 175 mm |
|---|---|
| Length | 701 mm |
| Height of jaws | 60 mm |
| Width | 145 mm |
| Weight | 51.2 kg |
Show UNSPSC/ECL@SS
£ 1,675.45 excl. VAT
/ Each
£ 2,010.54 incl. VAT
- Usually arrives within 14 working days
