References
Röhm:128032
Rubix:228858
EAN:4019208042367

Documents
Product details : ROHM 128032 MACHINE VICE RS-2 711-02
Strengths
Made of special cast iron for versatile use
Long guidance of moving jaw
Force transfer by means of threaded spindle
With normal jaws SGN and handcrank
Use on rotary plate with graduation
Long guidance of moving jaw
Force transfer by means of threaded spindle
With normal jaws SGN and handcrank
Use on rotary plate with graduation
Applications
For conventional machine tools.
Technical specifications
Attributes
| Width of jaws | 113 mm |
|---|---|
| Length | 423 mm |
| Height of jaws | 31.6 mm |
| Width | 300 mm |
| Weight | 13.5 kg |
Show UNSPSC/ECL@SS
£ 783.24 excl. VAT
/ Each
£ 939.89 incl. VAT
- Usually arrives within 14 working days
